Shop All Grill Accessories
Allpoints
Screen, Grill - (20/Pkg)
Mfr # 851202
Zoro # G602341379
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.50 in
- Width 4 in
- For Use With Grill Pad Holder # 28-1501; Polishing Pad # 28-1478
- Height 0.70 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851202
- Zoro # G602341379
- Country of Origin United States
- Category Grill Accessories
Dimensions
Length | 5.50 in |
Width | 4 in |
Height | 0.70 in |
Details
Item | Grill Screen |
For Use With | Grill Pad Holder # 28-1501; Polishing Pad # 28-1478 |
Description
Screen # 85-1202 20/Pk;;For Grill Pad Holder, 4" X 5" # 28-1501;Polishing Pad # 28-1478
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys Round Table (609-31)
- MTD Gear-Steering (717-1757A)
- MTD Gear-Strg Spur 13 (717-05133)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- ALLPOINTS Grill Scraper (183333)
- ALLPOINTS Universal Griddle Rail (2802203)
- ALLPOINTS Scraper, Griddle , Chef-Master (1421504)
- ALLPOINTS Holder, Pad - Grill (281501)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- AVENGER 98531 Universal BBQ Grill Heat Tents For Charbroil Grill Replacemen (98531)
- PIT BOSS Smoker Cvr Vert 7Ser (73752)
- Allpoints Grill Accessories