Shop All Grill Accessories
Allpoints
Scraper, Griddle , Chef-Master
Mfr # 1421504
Zoro # G502213295
product price: $52.95
/ea
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 5.75 in
- Length 19.50 in
- Includes 5-1/2 in Double-Edged Stainless Steel Blade
- Material Heavy Duty Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421504
- Zoro # G502213295
- Country of Origin China
- Category Grill Accessories
Dimensions
Height | 7 in |
Width | 5.75 in |
Length | 19.50 in |
Details
Item | Griddle Scraper |
Includes | 5-1/2 in Double-Edged Stainless Steel Blade |
Material | Heavy Duty Die Cast Aluminum |
Description
Material: Aluminum Heavy Duty Die Cast ;Length: 18" Overall | 457 Mm Overall ;Includes: 5 1/2" (140Mm) Double-Edged Stainless Steel Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Latch Thumb Steel Black (33124PKS-PS)
- ESPOMA PLANT FOOD HOLLY-TONE36# (HT36)
- PROTO SHEEPFOOT BLADE F/10-049 (1) (PO11-040)
- HECKERS Interline 2479922 40 oz Spectracide Weed Stop for Lawns Plus Crabgrass Killer; Concentrate (2479922)
- ALLPOINTS Universal Griddle Rail (2802203)
- ALLPOINTS Holder, Pad - Grill (281501)
- ALLPOINTS Holder Griddle Pad 18" (183335)
- ALLPOINTS Extender, Backsplash 48" Griddle Guard (1331871)
- ALLPOINTS Screen, Grill - (20/Pkg) (851202)
- ALLPOINTS Grill Scraper (183333)
- GRILL MARK Stainless Steel Grilling Mesh Sheet 18 in. L X 12 in. W 1 pk (06039ACE)
- Allpoints Grill Accessories