Shop All Knives & Cutlery
Allpoints
Safe Hands Abs Mandolin
Mfr # 59166
Zoro # G802305270
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Length 16 in
- Blade Material Ceramic
- Width 6.50 in
- Height 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 59166
- Zoro # G802305270
- Country of Origin United States
- Category Knives & Cutlery
Dimensions
Length | 16 in |
Width | 6.50 in |
Height | 4.50 in |
Details
Item | Safe Hands Mandolin |
Material | ABS |
Blade Material | Ceramic |
Features | Composite Frame For Long-Lasting Durability; Dial-A-Slice Thickness Adjustment System Simplifies Setting; Thickness Levels With Ranges From 1 to 8 mm |
Includes | (7) Interchangeable Blade Cartridges |
Description
Jaccard Safe Hands Mandolin With Ceramic Blades And Abs;Composite Frame For Long-Lasting Durability;Dial-A-Slice Thickness Adjustment System Simplifies Setting;Thickness Levels With Ranges From 1 To 8Mm ;Includes 7 Interchangable Blade Cartridges: ;-Straight Blade ;-Waffle Blade;-(5) Julienne Blades (2Mm, 4Mm, 6Mm, 8Mm, 10Mm) ;Dishwasher Safe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES DRAIN BALL CHAIN 12 LINK (00110.07)
- BALLY REFRIGERATION Wiper Gasket For Bally - Part# 16611 (16611)
- KEATING Infra-Red Lamp 120V, 250W (C80009C)
- ALLPOINTS Valve Assembly - Spray Valve (511592)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- MERCER CUTLERY Tomato Knife, 5 In (M23610)
- ZWILLING J.A. HENCKELS Knife Block Set, 15pc (17553-000)
- MERCER CUTLERY Chef Knife, 9 In (M22609)
- TRAMONTINA Carbon Steel Chef's Knife 1 pc (80019/405)
- Allpoints Knives & Cutlery