Shop All Food Service Appliance Parts
Allpoints
Roller 1"Od, 1/4"Id, Nylon Tire
Mfr # 266297
Zoro # G002247356
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Nylon Tire; 1/4 in Inner Hole Dia
- Length 1 in
- Height 0.50 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 266297
- Zoro # G002247356
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 0.50 in |
Width | 1 in |
Details
Item | Roller |
Material | Steel |
Features | Nylon Tire; 1/4 in Inner Hole Dia |
Description
Material: Steel | Nylon Tire ;Weight: .025 Lb ;Width: 7/32" | 9/32" Hub ;Inner Diameter: 1/4" Hole ;Outer Diameter: 1"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Boiler Heater 120V 1800W (G199C)
- MAXX COLD Refrigerator 48 cu.ft., DBL Slide Dr, Comm. Merchandiser, White/Glass (MXM2-48RS)
- SPARKLING ICE Blue Raspberry Caffeine Beverage 16 oz 1 pk (FG00215)
- DEXTER RUSSELL Sharpening Steel, Diamond, 12 In, White (07633)
- ALLPOINTS Trash Chute (167102)
- ALLPOINTS Wedge, Wobble , 300/Jar, Blk, Soft (2801709)
- ALLPOINTS Inside Release (281095)
- ALLPOINTS Wire Shelf-Zinc (262648)
- ALLPOINTS Burner (Nat/Lp) 3 Ci (241002)
- ALLPOINTS Sanitizer, Ice Machine- 16Oz For Manitowoc Machines (321755)
- BLODGETT Igniter Upgrade Kit (38453)
- Allpoints Food Service Appliance Parts