Shop All Pre-rinse Faucets and Accessories
Allpoints
Riser Tube - 7"
Mfr # 265909
Zoro # G502240031
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 7 in
- Features Low Lead
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 265909
- Zoro # G502240031
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 7 in |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Height | 0.75 in |
Details
Item | Riser Tube |
Features | Low Lead |
Inlet Type | MPT |
Description
Encore;Low Lead;Riser 3/8" Mpt X 7"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression 316 SS Cap (8 FNL-SS)
- COLDER Coupler, Push In, Acetal, White (APCD21004)
- EVERFLOW 5/16" Flare End Cap Pipe Fitting; Brass (F40-516)
- TOTO Legato Trip Lever Ms624 (THU312N#BN)
- ALLPOINTS Hose Handle (224472)
- ALLPOINTS Pre-Rinse Hose Assembly - 44" (322156)
- ALLPOINTS Wall Mount Bracket (261882)
- ALLPOINTS Spray Head - Variable (561563)
- ALLPOINTS Water Saver Spray Face (281178)
- ALLPOINTS Wall Bracket (265916)
- T&S BRASS S/S Flexible Hose26" For - Part# B0026Hm (B0026HM)
- Allpoints Pre-rinse Faucets and Accessories