Shop All Food Service Appliance Parts
Allpoints
Relay, Overload And Start Capacitor Combo
Mfr # 881301
Zoro # G502348928
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Systems Without Run Capacitors
- Features Prevents Low Voltage Starting Problems
- Length 7.50 in
- Height 2.50 in
- Width 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 881301
- Zoro # G502348928
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 7.50 in |
Height | 2.50 in |
Width | 3.50 in |
Details
Item | Relay Overload Combination |
For Use With | Systems Without Run Capacitors |
Features | Prevents Low Voltage Starting Problems |
Description
3 N 1 Relay Overload Combination.;Relay, Overload And Start Capacitor Combination.;Replaces Relay, Overload, And Provides A Boost For Hard;Start And Unbalanced Systems.;For Systems Without Run Capacitors.;Prevents Low Voltage Starting Problems.;For Compressors 1/4 To 1/3 Hp, 115V;Instructions Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Square, 8 Pins, 5 A (P2RFZ-08-E)
- BROWN PAPER GOODS Grease Resistant Sandwich Bag, PK2000 (704-18WC)
- FILTER EXPRESS OPTIPURE Cto-10 Fx Replc Cart (252-20110)
- SUPCO Bake Broil Oven Element for GE or Hotpoint RP44X200 (CH44X200)
- ALLPOINTS Pot Hook Single S/S (136360)
- ALLPOINTS Allpoints 8009316 Flame Switch (8009316)
- ALLPOINTS Fry Basket - Ez-Grip - 17-1/8" X 8-3/8" (2251072)
- ALLPOINTS Mesh Filter (261752)
- ALLPOINTS Infinite Switch 208V (421477)
- ALLPOINTS Wire Shelf-Zinc (262656)
- MEIKO Electrode Complete To Level Me (9621977)
- Allpoints Food Service Appliance Parts