Shop All Food Service Appliance Parts
Allpoints
Rack Hose Ss
Mfr # 136520
Zoro # G802225721
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 1 in
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 136520
- Zoro # G802225721
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Details
Item | Hose Rack |
Material | Stainless Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 8-1/2" Industrial Inlaid® Shears (1DSN)
- ASTRO BLENDER Spindle Shaft Mixing W/ Collar (A2015G-ASSY)
- GARLAND Lava Rock (7Lb Bag) (153631-02)
- BUNN Lid - Airpot (35090)
- ALLPOINTS Union, Brass - 3/8 X 1/4 (263770)
- ALLPOINTS Ferrule, Compression Nut 3/8" (1581061)
- ALLPOINTS Cap, End - Round Tubing (263834)
- ALLPOINTS Mesh Filter (261753)
- ALLPOINTS Thermostat b200 For Nemco, NEM45764A (46-1177)
- ALLPOINTS Hi Temp #14 Wire (2531463)
- GRINDMASTER Thermostat G1, 3/8 X 4-1/2, 24 (L141A)
- Allpoints Food Service Appliance Parts