Shop All Food Service Appliance Parts
Allpoints
Quadrant Bolt 5/16 X 3-1/2
Mfr # 264074
Zoro # G002247585
product price: $0.29
/ea
Sold in multiples of 27 for $7.83
$7.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Quadrant
- Length 0.50 in
- Height 3.60 in
- Width 0.50 in
- Size 5/16 X 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 264074
- Zoro # G002247585
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.50 in |
Height | 3.60 in |
Width | 0.50 in |
Size | 5/16 X 3-1/2 in |
Details
Item | Quadrant Bolt |
Type | Quadrant |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBERGLO Es5 Water Pan (140210)
- DE CECCO De Cecco No. 54 Rotelle 1lbs Box, PK12 (VSS0054)
- SUPCO Oven Igniter Flat Norton, Replaces GE WB13K21 (SGR1321)
- WELLS Frstd Lightbulb/100W-230V (2S-305100)
- ALLPOINTS Allpoints 321451 Steam Hose (Per Ft) (321451)
- ALLPOINTS Contactor 2P 40/50A 120V (441077)
- ALLPOINTS Holder, Mop, 20" (1421763)
- ALLPOINTS Bar, Panic , Solid Door, Alum (1341088)
- ALLPOINTS Allpoints 2851057 Juicer, Commercial (#8) For Sunkist Juicer (2851057)
- ALLPOINTS Hood Filter, Type6, Alum , 12X20 (8014103)
- BUNN Water Strainer (23820.1)
- Allpoints Food Service Appliance Parts