Shop All Food Service Appliance Parts
Allpoints
Pressure Regulator 3/4" Nat
Mfr # 521028
Zoro # G302300317
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Maxitrol # Rv53-66-0002 with Vent Limiter #12A06, # 26-2265
- Features 1/2 psi
- Length 4 in
- Height 5.30 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 521028
- Zoro # G302300317
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4 in |
Height | 5.30 in |
Width | 4 in |
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Details
Item | Pressure Regulator |
For Use With | Maxitrol # Rv53-66-0002 with Vent Limiter #12A06, # 26-2265 |
Features | 1/2 psi |
Outlet Type | FPT |
Application | Natural Gas; Indoor |
Inlet Type | FPT |
Description
Nat Gas, 3/4" Fpt Gas In/Out, 1/2 Psi, 3"-6" Wc;Maxitrol # Rv53-66-0002;With Vent Limiter #12A06, # 26-2265;Mainly Used In Indoor Applications To Limit The Amount Of;Escaped Gas In The Event Of A Diaphram Failue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAWNEER Left Hand Bottom Pivot Hinge (050327-40)
- WINHOLT EQUIPMENT Door Gasket (650484)
- RANCO Control, Temperature (A30-3924-000)
- ANNIES Annie's Real Aged Cheddar Macaroni & Cheese Pasta 2.01 oz. Cup, PK12 (13562-00058)
- ALLPOINTS Hood Filter, Type6, Galv , 12X20 (8014125)
- ALLPOINTS Glide, Nail On , Plst, 3/4"Dia (1211039)
- ALLPOINTS Bracket, Cutting Board Pk /4 Pk (1481195)
- ALLPOINTS Wobble Wedge (30/Pkg) Pk (281525)
- ALLPOINTS Valve Assembly - Spray Valve (511592)
- ALLPOINTS Allpoints 8011484 Bin Control For Hoshizaki Of America (8011484)
- HATCO Probe (02-01-204-00)
- Allpoints Food Service Appliance Parts