Shop All Food Service Appliance Parts
Allpoints
Press In Needle 11/16
Mfr # 261672
Zoro # G302219510
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Press-In
- For Use With Hood Burner Orifices On Gas Burner Valves
- Features Triangular Shape; Has 3 Flutes
- Length 0.70 in
- Height 0.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 261672
- Zoro # G302219510
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.70 in |
Height | 0.20 in |
Width | 0.20 in |
Details
Item | Orifice Needle |
Type | Press-In |
For Use With | Hood Burner Orifices On Gas Burner Valves |
Features | Triangular Shape; Has 3 Flutes |
Description
Press-In Orifice Needle, .236" Dia. X .640" Long.;Triangular Shape, Has 3 Flutes.;Commonly Used With Hood Burner Orifices On Gas Burner;Valves.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN DISH SERVICE Rotor Assembly, Chem. Pump (067-6702)
- BUNN Tube Sight Gauge 10G (54531.0003)
- HATCO Thermostat 351, 1/4 X 3, 24 (02.16.021.00)
- FRIGIDAIRE Refrigerator, Black, Automatic Defrost (FRSS2623AB)
- ALLPOINTS Allpoints 8011008 Lampholder - T5 For Bk Industries (8011008)
- ALLPOINTS Kason® - 400Sa00001/2 Cleat, Strip Curtain (282427)
- ALLPOINTS Hammer Arrestor (561124)
- ALLPOINTS Foot Valve (8403237)
- ALLPOINTS Dispenser, Pancake , Aluminum (2801968)
- ALLPOINTS Hose, Hot Watr , 5/8"Id, Red, 50' (1591004)
- REDCO Blade, Can Opener (BC011)
- Allpoints Food Service Appliance Parts