Shop All Pre-rinse Faucets and Accessories
Allpoints
Pre-Rinse Hose Assembly - 44"
Mfr # 322156
Zoro # G602250619
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Low Lead; Handle
- Height 1 in
- Length (In.) 14.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 322156
- Zoro # G602250619
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 1 in |
Length (In.) | 14.50 in |
Details
Item | Pre-Rinse Hose Assembly |
Features | Low Lead; Handle |
Description
Encore;Low Lead;Hose With Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3175 06 14)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/4" (P38009)
- ECCOTEMP 3" Horizontal Vent Kit (2ZVEWD03)
- STEEL & OBRIEN 2-1/2" Ball Valve, 2 Way/Clamp Ends - 316SS (BLV2C-2.5-316)
- ALLPOINTS Handle - Spray Valve (224473)
- ALLPOINTS Spray Head - Variable (561563)
- ALLPOINTS Wall Mount Bracket (261882)
- ALLPOINTS Bumper Ring (282320)
- ALLPOINTS Wall Bracket (265916)
- ALLPOINTS Water Saver Spray Face (281178)
- CHICAGO FAUCET Pre-Rinse Glass Filler (90-ANGE3ABCP)
- Allpoints Kitchen Faucets & Accessories