Shop All Pre-rinse Faucets and Accessories
Allpoints
Pre-Rinse Faucet - Pantry, Deck Mount
Mfr # 561564
Zoro # G502317412
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Mounting Deck
- Includes Screw
- Length (In.) 15.50 in
- Features Low Lead; Ceramic Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561564
- Zoro # G502317412
- Country of Origin Taiwan, Province of China
- Category Pre-rinse Faucets and Accessories
Dimensions
Height | 3 in |
Length (In.) | 15.50 in |
Details
Item | Pre-Rinse Faucet |
Mounting | Deck |
Includes | Screw |
Features | Low Lead; Ceramic Valves |
Description
Encore;With Ceramic Valves, Low Lead;Note: These Units Will Not;Accept Nozzles~; They Are For;Pre-Rinse Units Only.;For Lever Handle Repair Kit With Screw, 1 Lever, Red & Blue;Buttons # 22-4474.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN ECOS ELEC MOD, Urinals, ECOS Flushometer (0325403)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-471)
- ZORO SELECT 1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL3)
- BECK 1-1/4" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722588)
- ALLPOINTS M-70 Spray Valve (561420)
- ALLPOINTS Hose Handle (224472)
- ALLPOINTS Bumper Ring (282320)
- ALLPOINTS Spray Head - Variable (561563)
- ALLPOINTS Wall Mount Bracket (261882)
- ALLPOINTS Wall Bracket (265916)
- FISHER MFG Replacement Hose For - Part# Fis2914 (FIS2914)
- Allpoints Kitchen Faucets & Accessories