Shop All Food Service Appliance Parts
Allpoints
Power Switch-990
Mfr # 8010194
Zoro # G602325386
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Height 0.25 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8010194
- Zoro # G602325386
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.25 in |
Width | 1 in |
Details
Item | Power Switch |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Handle (7855)
- ALLIANCE SCREEN LINT 50/75/55 (44063601)
- WALCO Serving Spoon, Length 8 1/4 In, PK24 (WL1103)
- STAR MANUFACTURING Quartz Heater Tube (GE-198080)
- ALLPOINTS Porcelain Connector (25) For 2 #12 Ga Wires Pk (851085)
- ALLPOINTS Dispenser, Pancake , Aluminum (2801968)
- ALLPOINTS Allpoints 421006 Flame Switch (421006)
- ALLPOINTS Wire, Hi-Temp , 10Ga, Mg, 10', Tan (2531406)
- ALLPOINTS Orifice - 52 (8009528)
- ALLPOINTS Straight Burner (241063)
- T&S BRASS Seat - Big Flow* For - Part# 764-20 (764-20)
- Allpoints Food Service Appliance Parts