Shop All Spill Containment Accessories
Allpoints
Powder, Spill Clean-Up (6 Qt)
Mfr # 1591097
Zoro # G103525971
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removes Liquids, Fats, Oils and Grease
- Width 7.50 in
- Height 5 in
- Spill Capacity 6 qt
- Standards FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1591097
- Zoro # G103525971
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 7.50 in |
Height | 5 in |
Length | 11.25 in |
Details
Removes | Liquids, Fats, Oils and Grease |
Spill Capacity | 6 qt |
Standards | FDA Approved |
Item | Spill Clean-Up Powder |
OSHA Compliant | Yes |
Description
Spill Clean-Up Powder;Capacity: 6 L, 6 Qt;Note: Absorbs Liquids, Fats, Oils, & Grease;Type: Cleans 24 (8Oz, 237Ml) Spills;Meets Osha And Fda Standards;Weight: 2.485 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Size 8-1/2 Women's Athletic Shoe Steel Work Shoe, Gray (642915-8.5)
- NMC Warning Isolation Biohazard (FS37)
- TRIMACO Large SuperTuff Coveralls Elastic Back & Wrists, Polypropylene (9903)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 10 in Sleeve Length, Black, L (SFX-DG2)
- ALLPOINTS Vinyl Cement (851143)
- ENPAC Snap Wall Containment Berm, 320gal (57-888-YE-SU)
- ENPAC Drum Spill Cntnmnt Pallet, 1 Drum (5750-YE-G)
- RUBBERMAID COMMERCIAL Over-The-Spill Caution Pads, Bilingual, 16-1/2"x14", 264PK, YW (RCP4254CT)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- ZORO SELECT Plug Set, Temp Patch Sheet Metal, PK5 (12395-4.1)
- ENPAC Storage Transport Bag, Up To 12x36 (48-1236-BAG)
- Allpoints Spill Containment Accessories