Shop All Barware and Beverage Service
Allpoints
Pourer, Liquor , 1 Oz Measured
Mfr # 2801297
Zoro # G202240850
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pre-Measured
- Capacity 1 oz
- Width 2 in
- Height 2 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801297
- Zoro # G202240850
- Country of Origin United States
- Category Barware and Beverage Service
Dimensions
Width | 2 in |
Height | 2 in |
Length | 4.50 in |
Details
Item | Pourer |
Type | Pre-Measured |
Capacity | 1 oz |
Material | Plastic |
Color | Black (Collar); Clear (Spout) |
Description
Color: Black Collar | Clear Spout ;Material: Plastic Spout & Collar ;Type: 1Oz (30Ml) Pre-Measured ;Sold In Quantities Of:: Each
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY HEATER-ORG-5.35KW PKG (D510329P)
- 7 DAYS 7 Days Soft Croissant Chocolate Croissant 2.65 oz., PK24 (500120101)
- ANCHOR PACKAGING Microwavable Container, 46.5oz, 10.5x9.5x2.5, Clear/Blk, PK100 (4669111)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MBP20)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 8 Oz (2801653)
- ALLPOINTS Opener, Long Neck Bottle (2801306)
- ALLPOINTS Organizer, Portion Pal (4-Hole) (2802111)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- TABLECRAFT Free Flow Plastic Yellow Pourer (35Y)
- Allpoints Barware and Beverage Service