Shop All Barware and Beverage Service
Allpoints
Pot, Air , 128 Oz, All Stainless
Mfr # 2801849
Zoro # G502246033
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Brew-Thru Lid for Brewing directly to Air Pot
- Capacity 128 oz
- Width 7.75 in
- Height 7.75 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801849
- Zoro # G502246033
- Country of Origin Japan
- Category Barware and Beverage Service
Dimensions
Width | 7.75 in |
Height | 7.75 in |
Length | 19 in |
Details
Item | Pot |
Type | Brew-Thru Lid for Brewing directly to Air Pot |
Capacity | 128 oz |
Material | Stainless Steel |
Includes | Pot Scrubber Brush; Spout Brush |
Standards | NSF Certified |
Features | Action Pump with Lock Out |
Description
Material: Stainless Steel ;Width: 5 3/4" | 146 Mm ;Height: 16 3/4" | 425 Mm ;Capacity: 3.8 L | 128 Oz ;Includes: Pot Scrubber Brush, Spout Brush ;Type: Brew-Thru Lid For Brewing Directly To Air Pot | Push;Action Pump With Lock Out ;Nsf Certified:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY-CAN-DO Cabinet Organizer, 11-3/4inLx17-1/2inW (SHF-03525)
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- NORCOLD Norcold 624516 Dual Port Water Valve for Ice Maker and Water Dispenser (624516)
- GEN Premium V-Fold Pop-Up Dispenser Napkin, 6.5 x 8.3, White, PK6000 (GENVFN60002V)
- ALLPOINTS Organizer, Portion Pal (4-Hole) (2802111)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Liner Shelf Black Hd (186500)
- ALLPOINTS Ice Scoop - Large (1371374)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- ALLPOINTS Detector, Counterfeit (Uv Light) (1391144)
- THERMOS Vacuum Insulated Creamer Carafe, 32 oz. Stainless Steel (TGB10SC)
- Allpoints Barware and Beverage Service