Shop All HVAC Cartridge Filters
Allpoints
Portable-4 Range Brnr
Mfr # 761145
Zoro # G702309170
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Depth 26.50 in
- Nominal Height 4.50 in
- Nominal Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 761145
- Zoro # G702309170
- Country of Origin Taiwan, Province of China
- Category HVAC Cartridge Filters
Dimensions
Nominal Depth | 26.50 in |
Nominal Height | 4.50 in |
Nominal Width | 23 in |
Details
Item | Griddle Top |
Description
Deluxe Portable Griddle Tops;For 4 Burners.;For Use On Commercial Range Gas Burners, Open Fires, ;Outdoor Grills.;Stores In Oven.;3/16" Steel;1" Deep;With Heat-Resistant Handles;Coated With Pure Vegtable Oil
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Dust Deflector, Rectangular, Plastic, PK5 (STR-DD-C5PK)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 (A31851-G)
- EMPIRE VENTILATION Base, Ventilator (AB12G)
- ALLPOINTS 4-Way Sill Cock Key (8010072)
- ALLPOINTS Repair Kit Vb Chi (511574)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PAULTRA Frigidaire PAULTRA Refrigerator PureAir Ultra Air Filter Cartridge (PAULTRA)
- APC Apc FC-1320 Antimicrobial Replacement Filter Cartridge (APCC7157)
- AIR HANDLER Rigid Cell Air Filter, 24x24x12" (4YVC8)
- 3M CUNO Ice Mach Filter Crtridge Hf8-S (55821-13)
- AIR HANDLER Cartridge Air Filter, 20x24x6" (2GGX6)
- Allpoints HVAC Cartridge Filters