Shop All Food Service Appliance Parts
Allpoints
Porcelain Connector (100) For 2 #14 Ga Wires Pk
Mfr # 851038
Zoro # G402337763
product price: $14.25
/pk 25, $0.57/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium
- For Use With (2) #14 ga Wires
- Length 0.75 in
- Height 0.75 in
- Width 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851038
- Zoro # G402337763
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.75 in |
Height | 0.75 in |
Width | 0.50 in |
Details
Item | Porcelain Wire Nut |
Type | Medium |
For Use With | (2) #14 ga Wires |
Application | High Temperature |
Description
High Temperature Porcelain Wire Nuts, 100/Pk;For (2) #14 Gauge Wires,;Medium
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBBEY Libbey 8 oz. Domaine Martini Glass, PK12 (8978)
- WERTHERS ORIGINAL Hard Candies, Caramel, 27 oz Bag (SUL46055)
- MOFFAT Timer - 60 Min (M011760)
- KEEBLER Keebler Original Club Crackers 2 Count, PK500 (3010005363)
- ALLPOINTS Label, Temperature , 180 Deg, 24-Pk (1381231)
- ALLPOINTS Hood Filter, Type6, S/S , 20X16 (8014154)
- ALLPOINTS Switch 7/8 X 1-1/2 Spdt Ctr-Off (421287)
- ALLPOINTS Plug Orifice 5/16-32 #72 (261785)
- ALLPOINTS Concaved Roller (262626)
- ALLPOINTS Pens, Round Stick , Fine, Blk, 12-Pk (1391081)
- DELFIELD Gasket, 7 7/16 in. x 21 1/2 in. (1701195)
- Allpoints Food Service Appliance Parts