Shop All Food Service Appliance Parts
Allpoints
Pocket Thermometer
Mfr # 621144
Zoro # G002296385
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Quick Read
- Features 7 cm Stem with 2.50 mm Reduced Tip; Waterproof; 6 to 8 sec Response; Recalibratable
- Length 4-5/8 in
- Height 7/8 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 621144
- Zoro # G002296385
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 4-5/8 in |
Height | 7/8 in |
Width | 9 in |
Details
Item | Pocket Thermometer |
Type | Quick Read |
Features | 7 cm Stem with 2.50 mm Reduced Tip; Waterproof; 6 to 8 sec Response; Recalibratable |
Standards | NSF Certified |
Temp. Range (F) | -40° to 450° F |
Description
Pro-Accurate Quick Read Pocket Thermometr;-40 To +450°F/-40 To +230°C.;2.75"/7.0 Cm Stem With 2.5 Mm Reduced Tip.;Waterproof.;6-8 Second Response.;Recalibratable.;Nsf Approved
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Round Acacia 13 In X 13 In Wood Round Cutting Board (ZOR-CTB-0001)
- SHARPTOOLS 5 qt. Oval Pasta Pot - Black (SH864949)
- PITCO Tape, Fiberglass , 3/4" X 54' (PP10775)
- ATTIAS OVEN CO Gas Ball Valve 1/2" (135)
- ALLPOINTS Leg 24"H, S/S, 3.5" Plt (266184)
- ALLPOINTS Allpoints 481157 Hi-Limit - Manual Reset For Carlisle Foodservice Products (481157)
- ALLPOINTS Hood Filter, Type6, Galv , 10X16 (8014122)
- ALLPOINTS Tip, Crutch , F/ 1"Od Tube, Wht (1211041)
- ALLPOINTS Closer, Door, 18"H , Armplex (1241158)
- ALLPOINTS Allpoints 8002822 Infinite Control Kitw/ Digital Timer For Blodgett Oven (8002822)
- UNIC HOT WATER/STEAM WAND HANDLE (25910)
- Allpoints Food Service Appliance Parts