Shop All Plate Casters
Allpoints
Plate Mount Caster 5 W 3-3/4 X 4-1/2
Mfr # 262428
Zoro # G002245055
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Wheel/Tread Material Polyurethane
- Overall Height 6.50 in
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262428
- Zoro # G002245055
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 6.50 in |
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Width | 3.75 in |
Caster Plate Size | 3-3/4 in X 4-1/2 in |
Length | 6.50 in |
Bolt Hole Dia. | 3/8 in |
Hub Width | 1-5/8 in |
Bore Dia. | 3/8 in |
Details
Caster Brake Included | No |
Caster Wheel/Tread Material | Polyurethane |
Caster Mounting Type | Plate Mount |
Wheel Type | Swivel |
Item | Caster |
Capacity (Lb.) | 300 lb |
Color | Gray |
Features | 2-3/4 in X 3-1/8 in Hole Centers; 6-7/32 in Load Height |
Bearing Type | Ball |
Description
Swivel Plate Caster;Grey Polyurethane Wheel;[5" Dia] X [1-1/4 Wide] Plate Mount Caster No Brake;(3/8 Axle),(3/8 Bore),(1-5/8 Hub Width);Tread Type-Flat, Ball, 300 Lbs;(Plate Size 3-3/4 X 4-1/2 And 2-3/4 X 3-1/8 Hole Centers);(Load Height 6 7/32") (Wheel Only # 281313 );Alto-Shaam Holding Cabinets;Warmer Where Applicable;Oven Where Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1.2 in. Hook Opening (19679)
- MIDWEST FASTENER 1/4" Wire Rope Clips 25PK (51055)
- US CARGO CONTROL 4" x 30' Blue Winch Strap with Flat Hook (430FHBLUE)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- CASTERHQ 10"x3" Swivel Plate Caster W/ Brakes, Flat Free, No Flat Pneumat, PK4 (FFSWSO4-TLB)
- CC APEX Rigid Plate Caster, w/Brake, Side Strap, 6" (CDP-Z-40)
- Allpoints Casters