Shop All Plate Casters
Allpoints
Plate Mount Caster 3 W 1-3/4 X 3
Mfr # 262362
Zoro # G302238856
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Wheel/Tread Material Rubber
- Overall Height 2 in
- Wheel Dia. 3 in
- Wheel Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 262362
- Zoro # G302238856
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 2 in |
Wheel Dia. | 3 in |
Wheel Width | 1 in |
Caster Plate Size | 1-3/4 in X 3 in |
Hub Width | 1-1/4 in |
Length | 4 in |
Bolt Hole Dia. | 5/16 in |
Width | 3 in |
Bore Dia. | 5/16 in |
Details
Caster Brake Included | No |
Caster Wheel/Tread Material | Rubber |
Caster Mounting Type | Plate Mount |
Features | 1 in X 2-1/4 in Hole Centers; 3-15/16 in Load Height |
Wheel Type | Swivel |
Capacity (Lb.) | 100 lb |
Color | Gray |
Item | Caster |
Bearing Type | Plain |
Description
Swivel Plate Caster;Solid Grey Rubber Wheel;[3" Dia] X [1"Wide] Plate Mount Caster, No Brake;[5/16 Axle], [5/16 Bore], [1-1/4 Hub Width],;Tread Type-Flat, Plain Bearing, 100 Lbs;(Plate Size 1-3/4 X 3) And (1 X 2-1/4 Hole Centers),;(Load Height - 3-15/16"), (Wheel Only # 28-1304
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN K-13 1/2 G100 KUPLINK, UPC, 598350013 (598350013)
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb (W-630-FVH-1-1/4)
- WERNER 8 ft Aluminum Stepladder, 250 lb Capacity (368)
- CASTERHQ All Terrain 6" SWIVEL Caster (Flat Free) (CB-ATSC6)
- ALLPOINTS Caster, Plate , 5", 3.5"Plt, W/Brk (1201186)
- ALLPOINTS Caster Prep Tabe 5" W/B (8009643)
- ALLPOINTS Caster Mop Bucket (265453)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- ALLPOINTS Plate Caster Set (4), 5" Standard Duty, Swivel (264704)
- BK RESOURCES 4-inch Plate Casters, Gray Rubber Wheels, Top Lock Brake, 250lb Capacity, 4PK (4SBR-1PT-GR-PS4)
- SERVICE CASTER 6 Inch Heavy Duty Phenolic Caster with Roller Bearing and Swivel Lock SCC (SCC-35S620-PHR-BSL)
- Allpoints Plate Casters