Shop All Food Service Appliance Parts
Allpoints
Plastic Valve Knob 2 D
Mfr # 221025
Zoro # G802234716
product price: $1.59
/ea
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Flat Down; 3/16 in Protrusion
- Length 2 in
- Height 0.75 in
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 221025
- Zoro # G802234716
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Length | 2 in |
Height | 0.75 in |
Width | 0.75 in |
Details
Item | Valve Knob |
Material | Plastic |
Features | Flat Down; 3/16 in Protrusion |
Color | Black |
Description
Black Plastic Valve Knob.;[ 2" Od ] [Mount .240"] Flat Down,;3/16" Protrusion
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Sprocket, 25B24 3/8Bore (2150264)
- CAFE ESCAPES Tea, 2.94 lb Net Wt, Ground, PK96 (6805)
- HOBART Gasket, Rinse Arm, Base (00-941858)
- CHEETOS Cheetos Regular Cheese Flavored Snacks 16 oz., PK6 (00028400158640)
- ALLPOINTS Bx62 Goodyear Belt (1591182)
- ALLPOINTS Hinge For Beverage Air, BEV401-657B (26-1583)
- ALLPOINTS Urn Heater W/Cut Out 240V 8000W (341125)
- ALLPOINTS Fan Blade For Aa-18/Aa28 1 Cw (8009924)
- ALLPOINTS Door Gasket 8' Snap-In Magnetic (741312)
- ALLPOINTS Sign, Exit , 2 Adj & Led Lighted (2531250)
- BERKEL SLICERS Pulley & Belt Kit (4975-00335)
- Allpoints Food Service Appliance Parts