Shop All Food Service Appliance Parts
Allpoints
Pizza Pan 12
Mfr # 185532
Zoro # G302235664
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Height 1 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185532
- Zoro # G302235664
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 1 in |
Width | 12 in |
Details
Item | Pizza Pan |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE MOTOR 120/208-240V/60 1/2HP PK (44045801P)
- WELLS Knob Assembly, Hi/Lo, Modseries (2R-40498)
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In (16160)
- CUISINART HAND BLENDR 2SPD 16OZ WH (CSB-175)
- ALLPOINTS Flat Beater, Emp-20 (8020777)
- ALLPOINTS Holder, Pan Griddle, Six Th (1331874)
- ALLPOINTS Flint Striker (721285)
- ALLPOINTS Eductor Hydro (8406160)
- ALLPOINTS Switch W/ Ind Light, 15A (2531199)
- ALLPOINTS Closer, Door , Concealed, Offset (1241327)
- VOLLRATH 11 Qt Induction Retherm Repair, #741101DR (741101DR)
- Allpoints Food Service Appliance Parts