Shop All Food Service Appliance Parts
Allpoints
Pilot Tubing 3/16 X 36
Mfr # 261589
Zoro # G702217703
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/16 in CCT Pilot Head # 51-1010
- Material Copper Clad Steel
- Length 36 in
- Height 36 in
- Width 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 261589
- Zoro # G702217703
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 36 in |
Height | 36 in |
Width | 3/16 in |
Details
Item | Pilot Tubing |
For Use With | 3/16 in CCT Pilot Head # 51-1010 |
Material | Copper Clad Steel |
Description
Copper Clad Steel Pilot Tubing, 3/16" X 36",;Can Bend To Shape.;Can Be Used With 3/16" Cct Pilot Head # 51-1010
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVENT Ignition Transformer (50727027)
- ALLPOINTS Card, Cleaning , Crd Card Reader (1391127)
- SPORTSMAN Regulator Hose Kit, 5 Ft. (LPHK5)
- CORE KITCHEN Whisk Set Slc/Ss Gry 2Pc (AC29831)
- ALLPOINTS Fan Motor - 115V (681453)
- ALLPOINTS Sleeve, Hi-Temp , Fiberglass, 10' (2531135)
- ALLPOINTS Allpoints 261419 Alum Tube 50Ft Roll 1/4" (261419)
- ALLPOINTS Rack, Utensil , Wall Mt, 30"L (1371192)
- ALLPOINTS Cord Set (381369)
- ALLPOINTS Leg 24"H, S/S, 3.5" Plt (266184)
- STAR MANUFACTURING Signal Light 1/2" Green 125V (2J-72671)
- Allpoints Food Service Appliance Parts