Shop All Food Service Appliance Parts
Allpoints
Pilot Assy 12-1/2" X 5-1/8"
Mfr # 511021
Zoro # G302292810
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.50 in
- Height 5-1/8 in
- Width 5-1/8 in
- Includes Nut and Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 511021
- Zoro # G302292810
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12.50 in |
Height | 5-1/8 in |
Width | 5-1/8 in |
Details
Item | Pilot Tube Assembly |
Includes | Nut and Ferrule |
Description
Pilot Tube Assembly W/Nut & Ferrule, 12-1/2" X 5-1/8";Wolf Ch, Chss, Kch, Kchss
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- HATCO Lamp - Ptfe 120V, 60W (02.30.043)
- LIBBEY GLASSWARE 1 1/4 oz Whiskey Shot Glass, PK12 (5121)
- CONTINENTAL REFRIGERATION Hinge Assy Lh, Top & Bottom For - Part# 20209 (20209)
- ALLPOINTS Ignition Terminal (851072)
- ALLPOINTS Hose-Hot Water, 3/4 X 50Ft (8011191)
- ALLPOINTS Valve, Pressure Reducing (1171431)
- ALLPOINTS Cap, Inside - Square (281630)
- ALLPOINTS Sleeve, Hi-Temp , Fiberglass, 25' (2531136)
- ALLPOINTS Ferrule, Compression Nut 3/8" (1581061)
- TOWN FOOD SERVICE 3/4 Gas Pressure Regulator, 4 Wc Naturl Gas (RM-55N-REG)
- Allpoints Food Service Appliance Parts