Shop All Chemical Test Strips
Allpoints
Paper, Test - Roll, Qt40
Mfr # 851301
Zoro # G103526800
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 2.75 in
- Type Ammonium Sanitizer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 851301
- Zoro # G103526800
- Country of Origin United States
- Category Chemical Test Strips
Dimensions
Width | 2 in |
Length | 2.75 in |
Details
Item | Quarternary Test Paper |
Type | Ammonium Sanitizer |
Description
Quarternary Test Paper (Qt 40)(15 Ft Roll).;Hydrion Qt-40 Quaternary Test Paper Provides A Simple,;Reliable, And Economical Means To Measure The Concentration;Of Quaternary Sanitizers, Particularly Muli-Quat Broad Range;Quaternary Ammonium Sanitizer Solutions. With Color Matches;At 0-150-200-400-500Ppm (Parts Per Million), The Test Paper;Measures Concentrations Between 0-500Ppm, Detecting;Exhaustion Of Solutions That Should Be Replaced As Well As;Helping To Avoid Using Excessive Amounts Of Sanitizing;Agents.;Federal, State And Local Health Regulations Require Users Of;Quaternary Ammonium Sanitizer Solutions To Have Appropriate;Test Kits Available To Verify The Strength Of Sanitizer;Solutions. Sanitizer Solutions Are Essential In The Food;Service Industry To Ensure That Sanitizers Are At The Proper
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENSCOPE 5" 5 Diopter LED Magnifier (ML2-5D-30)
- LABCHEM CHEMICAL NAOH 10 PERCENT W/V 1L (LC240702)
- DYNALON Weighing Bottles 60 ML, PK10 (261154-0005)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- ALLPOINTS Test Strips, Chlorine , Sanitizer (851242)
- ALLPOINTS Test Strips, Water Hardness (851259)
- ALLPOINTS Strip, Quaternary Ammonia , 100Pk (1421363)
- ALLPOINTS Strip, Oil Test, 40/Vial (851350)
- ALLPOINTS Low Acid Test Strip 100/Pkg (851351)
- ALLPOINTS Test Kit, Iodine (851245)
- INDUSTRIAL TEST SYSTEMS Test Strip, Hydrogen Sulfide, 0-80ppm, PK50 (481068)
- Allpoints Chemical Test Strips