Shop All Food Service Appliance Parts
Allpoints
Paint, Spray , White Enamel
Mfr # 1431041
Zoro # G402213883
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glossy
- Length 8 in
- Height 2.75 in
- Width 2.75 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431041
- Zoro # G402213883
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8 in |
Height | 2.75 in |
Width | 2.75 in |
Details
Item | Paint Spray |
Type | Glossy |
Color | White |
Description
Color: White ;Type: Glossy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Water 30 Trough (000010337)
- ALLPOINTS Burner, Ring - 12 (241217)
- HOBART Beater/Paddle (275549)
- IMPERIAL Ire - Heater Element Bracket (Set Of 6) (37653)
- ALLPOINTS Gasket, Magnetic - 8Ft (741098)
- ALLPOINTS Clamp, Oetiker , 3/8"Tube, 100-Pk (1421120)
- ALLPOINTS Hood Filter, Type6, Alum , 12X16 (8014102)
- ALLPOINTS Fixture - Globe W/Guard (263216)
- ALLPOINTS Glide 1/4-20 X 1"H, 1-1/ 8"Od (1211005)
- ALLPOINTS Allpoints 681531 Motor, Convection Oven - 208/240V For Southbend Range (681531)
- VULCAN HART Valve Knob 2-1/8 D (819544)
- Allpoints Food Service Appliance Parts