Shop All Sponges and Scouring Pads
Allpoints
Pad, Scrubbing , Walnutpad, 20-Pk
Mfr # 1591031
Zoro # G102216610
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.50 in
- Width 7.75 in
- Standards USDA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1591031
- Zoro # G102216610
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 9.50 in |
Width | 7.75 in |
Details
Item | Scrubbing Pad |
Standards | USDA Certified |
Description
Length: 9" | 229 Mm ;Width: 6" | 152 Mm ;Type: Usda Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG11)
- RUBBERMAID COMMERCIAL 22-1/2 gal Rectangular Trash Can, Textured Black, 12 in Dia, Open Top, Steel (FGSR18EPLTBK)
- DIAL PROFESSIONAL Antibacterial Foaming Hand Sanitizer Refill for FIT Touch Free Dispenser, 1 L Bottle, Fragrance-Free (16694EA)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, 24-3/4 in.H (1902465)
- ALLPOINTS Pad, Hi-Temp Ecolab Pack/10, 10PK (1421630)
- POPULAR LIFE Kleen Mitt Pet Glove, OSFM, Right Hand (PL-MS-KMPTM-6-RHGL)
- SCRUB MOMMY 6 In. x 4.125 In. Dual Sided Purple Scrub Sponge (SM24MVP2016)
- RSVP INTERNATIONAL Skrubby Cloth, 3PK (ECO-3)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- SM ARNOLD SM Arnold SMA-86-484 3 x 3 x 5 in. Sure Scrub 2 Sponge (SMA-86-484)
- TOUGH GUY Cleaning Brick, Gray, 5-3/4" (12G794)
- Allpoints Sponges and Scouring Pads