Shop All Heat Resistant Gloves
Allpoints
PAD, HOT , 8"X10.5", POLY W/GUARD
Mfr # 1331488
Zoro # G005834126
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 in
- Material Cotton with Vapor Guard; Polyester with Vapor Guard
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1331488
- Zoro # G005834126
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Length | 11 in |
Details
Item | Hot Pad |
Material | Cotton with Vapor Guard; Polyester with Vapor Guard |
Color | Red |
Description
COLOR: RED; MATERIAL: COTTON WITH VAPORGUARD / POLYESTER WITH; VAPORGUARD; LENGTH: 8 1/4" / 209 mm; WIDTH: 10 5/8" / 267 mm; INCLUDES: HAND GUARD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR MIG Welding Gloves, Cowhide Palm, M, PR (WMIG-03-M)
- ZORO SELECT Reel Fire Hose, Dia. 1-1/2 In. (1FEL5)
- U.S. MILITARY MERCHANDISE CAP USMC MARINES CAMO (CP00312)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic (DL148BR)
- ALLPOINTS 20" Steam Glove Xlg (181625)
- ALLPOINTS Glove High Temp (Pair) (181510)
- ALLPOINTS 20" Steam Glove Med (181623)
- ALLPOINTS 20" Steam Glove Lg (181624)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- ALLPOINTS 18" Quicklean 3 Finger (181569)
- WELLS LAMONT Jomac® By Wells Lamont® 305Kwl Kevlar® Terrycloth High-Heat Gloves, Xl (305KWL)
- Allpoints Gloves & Hand Protection