Shop All Food Service Appliance Parts
Allpoints
P-Trap - 5/8"
Mfr # 264275
Zoro # G002243365
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.50 in
- Height 7 in
- Width 3.50 in
- Inlet Size 5/8 in
- Application Commercial Refrigeration and HVAC Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 264275
- Zoro # G002243365
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 6.50 in |
Height | 7 in |
Width | 3.50 in |
Inlet Size | 5/8 in |
Details
Item | P-Trap |
Application | Commercial Refrigeration and HVAC Systems |
Inlet Type | Female |
Description
P-Trap;5/8" Id Female Tube;The Ndl Acr Copper Fittings Series, With Increased Weight;Has Been Especially Designed For Commercial Refrigeration;And Hvacr Systems, Providing Excellent Fit & Finish,;As Well As Economy Of Joining. ;Ndl Acr Copper Fitting Series Is Manufactured To The Asme;B16.22 Standard, Sizes Are Marked On Fittings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Steel Cut Oats 25lbs (1980B25)
- KENAURD Kenaurd: Profile Cylinder - Dbl. Sided - SC - 10B Black (70mm) (KEPCD-10B-SC1)
- STAR MANUFACTURING Stud Mount Leg 3/8-16, 2-1/2" H (200716)
- MARSHALL AIR Globe, Tempered Glass (503267)
- ALLPOINTS Fin Comb (721286)
- ALLPOINTS Tip, Crutch , F/ 1-1/8"Tube, Blk (1211141)
- ALLPOINTS Nuts, Wire - Yellow (100/Pkg) (281678)
- ALLPOINTS Hose Hot Water 25Ft (111552)
- ALLPOINTS Tapered Broach (721100)
- ALLPOINTS Drive Motor 1/8 Hp C06E2A (8400179)
- FELLOWES Carbon Replacemt Filters, f/AeraMax 290, PK 4 (FEL9324201)
- Allpoints Food Service Appliance Parts