Shop All Faucet Repair and Maintenance
Allpoints
Overflow Tube , Leadfree, Diprwl
Mfr # 1171338
Zoro # G303524958
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 1 in
- Features Lead Free
- Length 1 in
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1171338
- Zoro # G303524958
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1 in |
Length | 1 in |
Height | 3.75 in |
Details
Material | Brass |
Item | Overflow Tube |
Features | Lead Free |
Description
Material: Brass ;Lead Free: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Elbow, For Pipe Size 4" (QL-400)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G003)
- PARKER Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-11/16" O.D., 10 in H (PAB010-10FE-DO)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (830-167)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171474)
- ALLPOINTS Wall Mount Faucet - Economy, W/10" Spout (561552)
- ALLPOINTS Strainer, Crumb Cup , 1-1/4", S/S (1021028)
- ALLPOINTS Washer Kit, Seat , Flat & Bevel (1061054)
- ALLPOINTS Drain Grate, Flr Sink, Ful, 8-7/8 For Zurn Industries, Llc (1171342)
- ALLPOINTS Cover, Faucet Hole , 1-3/4" Od (1171125)
- PLUMB PAK HOSE ADPTR SWVL 3/4X1/2""F (PP850-65)
- Allpoints Faucet Repair and Maintenance