Shop All Faucet Repair and Maintenance
Allpoints
Overflow-1.75X10 Cp
Mfr # 265152
Zoro # G403526142
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome-Plated
- For Use With 1-3/4 in Drain With Tapered Seal
- Width 1.75 in
- Length 1.75 in
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 265152
- Zoro # G403526142
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 1.75 in |
Length | 1.75 in |
Height | 11 in |
Details
Finish | Chrome-Plated |
For Use With | 1-3/4 in Drain With Tapered Seal |
Item | Overflow Tube |
Description
10" Chrome Overflow Tube For 1 3/4" Drain With Tapered Seal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-PX-NA)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- KOHLER Handle Assembly, Right (1422698-BN)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171474)
- ALLPOINTS Nut Drain 2" (111942)
- ALLPOINTS Cover, Pipe , Under Sink, 3 Pc, Pvc (1171252)
- ALLPOINTS Backflow Preventor (561150)
- ALLPOINTS Squeegee-Floor, 23.6" (8011083)
- ALLPOINTS Dipperwell, Rd , W/Long Faucet (1171130)
- AMERICAN STANDARD Supply Nut, (024220-0070A)
- Allpoints Faucet Repair and Maintenance