Shop All Food Service Appliance Parts
Allpoints
Orifice Kit
Mfr # 263911
Zoro # G902253365
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Height 1.50 in
- Width 8-7/8 in
- Includes (4) #56; Hood Orifice; 3/8 in -27; # 26-1780; (4) #72; Hood Orifice; 3/8 in -27; # 26-1080; (3) #56; Hood Orifice; 1/2 in -27; # 26-1729; (3) #72; Hood Orifice; 1/2 in -27; # 26-1591; (8) #55; 1/8 in MPT X 1/8 in FPT Orifice; # 26-1224; (8) #70; 1/8 in MPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263911
- Zoro # G902253365
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5 in |
Height | 1.50 in |
Width | 8-7/8 in |
Details
Item | Orifice Kit |
Includes | (4) #56; Hood Orifice; 3/8 in -27; # 26-1780; (4) #72; Hood Orifice; 3/8 in -27; # 26-1080; (3) #56; Hood Orifice; 1/2 in -27; # 26-1729; (3) #72; Hood Orifice; 1/2 in -27; # 26-1591; (8) #55; 1/8 in MPT X 1/8 in FPT Orifice; # 26-1224; (8) #70; 1/8 in MPT |
Description
;Qty 4 #56, Hood Orifice, 3/8"-27, # 26-1780;Qty 4 #72, Hood Orifice, 3/8"-27, # 26-1080;Qty 3 #56, Hood Orifice, 1/2"-27, # 26-1729;Qty 3 #72, Hood Orifice, 1/2"-27, # 26-1591;Qty 8 #55, 1/8"Mpt X 1/8" Fpt Orifice, # 26-1224;Qty 8 #70, 1/8"Mpt X 1/8" Fpt Orifice, # 26-1225;Qty 4 #56, 7/16"-27 Burner Orifice, # 26-1781;Qty 4 #72, 7/16"-27 Burner Orifice, # 26-1610;Qty 3 Nat 3/16" Pilot Orifice, # 26-1128;Qty 3 Lp 3/16" Pilot Orifice, # 26-1129;Qty 3 Nat 1/4" Pilot Orifice, # 26-1555;Qty 3 Lp 1/4" Pilot Orifice, # 26-1554;Qty 1 Nat 1/4" Cct Pilot Orifice Elbow, # 26-1679;Qty 1 Lp 1/4" Cct Pilot Orifice Elbow, # 26-1680 (Cont.)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Glycerine 1 Pt 99.7 Usp (00959296)
- RITZ Classic Solid Kitcehn Towel 100% Cotton Terry Taupe (12333)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- RANDELL Hinge (HDHIN0001)
- ALLPOINTS Button, Red/Sq W/ Stop Marking (8014206)
- ALLPOINTS Nuts, Wire - Yellow (100/Pkg) (281678)
- ALLPOINTS Quick Read Thin Tip Thermomter -40F/450F (621155)
- ALLPOINTS Strips, Peracetic Acid , High, 100 (1421536)
- ALLPOINTS Electronic Manometer (721134)
- ALLPOINTS Allpoints 8009307 Water Inlet Valve Kit 120V For Manitowoc Machines (8009307)
- WILBUR CURTIS Leg, 8 Adjustable W/Tie Downs (WC-3507T)
- Allpoints Food Service Appliance Parts