Shop All Food Service Appliance Parts
Allpoints
Organizer, Flatware , 5 Comp, S/S
Mfr # 2801611
Zoro # G102243364
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 15 in
- Height 2.50 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801611
- Zoro # G102243364
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 15 in |
Height | 2.50 in |
Width | 11 in |
Details
Item | Organizer |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Length: 14 1/4" Overall Dimensions | 362 Mm Overall;Dimensions ;Width: 10 1/4" Overall Dimensions | 260 Mm Overall;Dimensions ;Depth: 1 3/4" Overall Dimensions | 44 Mm Overall Dimensions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Decal (Iced Tea) (03043-0004)
- WHIRLPOOL Plastic Compactor Bags, 15 In, PK15 (W10165295RP)
- NUTRICHEF 20 Shelf Stainless Steel Trays with Digital Timer and Temperature Control, 2000 Watts (NCFD20S)
- STOKELY Pumpkin 29 oz., PK12 (F007022292974)
- ALLPOINTS Kit, Compression Nut & Ferrule (1581003)
- ALLPOINTS Support, Shelf (Plst, Metro) (4) Pk (1261915)
- ALLPOINTS Sleeve, Hi-Temp , Fiberglass, 10' (2531135)
- ALLPOINTS Paint, Spray , White Enamel (1431041)
- ALLPOINTS Motor With Brackets, Nbk Version Cwse 240V 3/4 (8016978)
- ALLPOINTS Allpoints 266289 Hinge, Edgemount 1-1/4"Offset For Randell (266289)
- PRINCE CASTLE Basket, Fry , 11 X 4-1/2", Fh (676-8)
- Allpoints Food Service Appliance Parts