Shop All Barware and Beverage Service
Allpoints
Organizer 4-Hole, Third- Size Portion Pal
Mfr # 2802327
Zoro # G602241785
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Third- Size Portion Pal
- Width 2 in
- Height 0.25 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2802327
- Zoro # G602241785
- Country of Origin Canada
- Category Barware and Beverage Service
Dimensions
Width | 2 in |
Height | 0.25 in |
Length | 13 in |
Details
Item | 4-Hole Organizer |
Type | Third- Size Portion Pal |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Pharma Scoop, 50 oz, 316 Stainless Steel (41RD)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- GLOBE Start/Stop Switch 115 Volt (X20MKJD17)
- SEB PROFESSIONAL GREASE MOLYKOTE 111 (3321799000)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- ALLPOINTS Ice Scoop - Large (1371374)
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- ALLPOINTS Liner Shelf Black Hd (186500)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Opener, Long Neck Bottle (2801306)
- POWER HOUSE 1983-1988 Monte Carlo SS Nosepieces, White (PO2621413)
- Allpoints Barware and Beverage Service