Shop All Barware and Beverage Service
Allpoints
Opener, Long Neck Bottle
Mfr # 2801306
Zoro # G902241690
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.75 in
- Height 0.01 in
- Material Stainless Steel
- Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801306
- Zoro # G902241690
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 1.75 in |
Height | 0.01 in |
Length | 7.25 in |
Details
Item | Opener |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Length: 7" | 178 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Knife, Length 9 1/4 In, PK12 (WL91451)
- FALKS Falks M3769 Preformed Mantles (M3769)
- SCOTSMAN 24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 288 lb (UC2724MA-1)
- COFFEE MATE Vanilla Caramel Single Serve Liquid Creamer .375 oz., PK180 (00050000633388)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Liner Shelf Black Hd (186500)
- ALLPOINTS Pitcher , 60 Oz, W/Ice Chamber (2801420)
- ALLPOINTS Organizer, Portion Pal (4-Hole) (2802111)
- ALLPOINTS Cart, Case , F/Beer&Soda, W/Cstrs (2801973)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- PUREWINE. PureWine The Wand Gold/Silver Plastic Wine Filter (VINO10SGSM)
- Allpoints Barware and Beverage Service