Shop All Disposable Gloves
This Product is Discontinued
Allpoints
Nitrile Disposable Gloves, Nitrile, Large, Green (Discontinued)
Mfr # 8405399
Zoro # G811297801
This Product is Discontinued
Key Features
- Size Large
- Color Green
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8405399
- Zoro # G811297801
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | Large |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Description
Safety Glove Large, Nitrile-Coated Pvc With Cotton-Lined;Interior, Color: Green, Length: 12inOverall, Material:;Pvcnitrile-Coated W/Inner Cotton Lining, Note:;Chemical-Resistant, Product Type: Fryer, Product Type:;Large-Size, Weight: .246Lb, Width: 5-1/2in,
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.