Shop All Food Service Appliance Parts
Allpoints
Mop Holder
Mfr # 136125
Zoro # G302217288
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Height 1 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 136125
- Zoro # G302217288
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Length | 18 in |
Height | 1 in |
Width | 1 in |
Details
Item | Mop Holder |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAY VALLEY Bay Valley Hot Chopped Pepper And Pickle Relish 1 gal., PK4 (12733101170)
- CUISIANART Elec Ice Cream Maker Red (ICE-21RP1)
- KARO Karo Corn Syrup Dark 32 fl. oz., PK6 (2008326)
- SAN JAMAR Ice Tote Lid (SI6500)
- ALLPOINTS Cord - 6Ft 15A 120V 14G 3-Wire (381544)
- ALLPOINTS Lock, Sliding Glass Door 4-3/8 (266317)
- ALLPOINTS Lock, Cylinder S/S Face (266194)
- ALLPOINTS Allpoints 42-1695 On/Off Lighted Rocker Switch - 10A/250V, 12A/125V (421695)
- ALLPOINTS Brass Nipple 1/2" X 1-1/2" (263107)
- ALLPOINTS Thermocouple - Baso, 36" (8010236)
- PITCO Basket Hanger (A1105402-C)
- Allpoints Food Service Appliance Parts