Shop All Mops
Allpoints
Mop Head, Loop End , Lrg, Cotton
Mfr # 1591017
Zoro # G902216650
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ply 4
- Length 14.50 in
- Width 7 in
- Height 1.50 in
- Type Loop End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 14.50 in |
Width | 7 in |
Height | 1.50 in |
Size | 20 oz |
Details
Item | Mop Head |
Ply | 4 |
Type | Loop End |
Material | Cotton; Rayon Blend |
Description
Material: Cotton 50% Cotton/50% Rayon Blend ;Width: 5" ;Capacity: 473-591 Ml | 16-20 Oz ;Type: 4-Ply
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO ME Liquid Glass Cleaner, Herbal Mint, Trigger Spray Bottle, 6 PK (ECOM-GCHM32-06)
- UNGER UNGER Green 30" Floor Squeegee (FP750)
- BOARDWALK MicroFeather Duster Telescopic Handle, 36" to 60", Blue (BWK638)
- ZEBRA SKIMMERS 64 oz. Liquid Hand Soap Jug (JUL7020)
- ALLPOINTS Mop Head (Blue-Large) (8407186)
- RUBBERMAID COMMERCIAL 24 in W x 5 in D Wet Mop, Blue, Microfiber (FGQ41100BL00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- MR CLEAN Mr. Clean Magic Eraser 10 In. Foam Roller Mop Refill (446841)
- CHOICE 24'' x 5'' Dry Dust Mop Head (2715X24CTN)
- SWIFFER Floor Cleaner Refill Pads , 10PK (59675)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, PK6, FGD25206GR00 (FGD25206GR00)
- Allpoints Floor Mops, Buckets & Wringers