Shop All Oven Mitts & Pot Holders
Allpoints
Mitts, Oven-Black Cotten Canvas
Mfr # 1331825
Zoro # G602212488
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Canvas
- Material Cotton
- Size 1.50 in X 24 in X 8.50 in
- Color Black
- Application Oven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1331825
- Zoro # G602212488
- Country of Origin United States
- Category Oven Mitts & Pot Holders
Dimensions
Size | 1.50 in X 24 in X 8.50 in |
Details
Item | Mitt |
Style | Canvas |
Material | Cotton |
Color | Black |
Application | Oven |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Jar Bottom /Bb180, Bb185 (026285)
- GE Washer/Dryer Selector Knob (WH01X10060)
- PERMATEX The Right Stuff Type-1 High Temperature Gasket Maker 3 oz (34628)
- CMA DISH MACHINES Drain Hose With Goose Neck 9-06 (15605.00)
- ALLPOINTS 18" Quick Klean Mitt (181616)
- ALLPOINTS GLOVE, 5 FINGER , QUICKLEAN, 24", 2 (1331486)
- ALLPOINTS Mitts-Oven, Black W/Red Strip (Bacon) Pr (8011150)
- CAROLINES TREASURES Starfish Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SB3036PTHD)
- CAROLINES TREASURES Tuna Fish Pair of Pot Holders, 7.5 x 3 x 7.5 in. (8535PTHD)
- CAROLINES TREASURES English Toy Spaniel Oven Mitt (SS8613OVMT)
- CAROLINES TREASURES Beignets Piping Hot Pair of Pot Holders (MW1344PTHD)
- Allpoints Oven Mitts & Pot Holders