Shop All Food Service Appliance Parts
Allpoints
Mesh Filter
Mfr # 261753
Zoro # G202233944
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mesh
- Material Aluminum
- Length 19.50 in
- Height 1.70 in
- Width 19.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 261753
- Zoro # G202233944
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 19.50 in |
Height | 1.70 in |
Width | 19.50 in |
Details
Item | Grease Filter |
Type | Mesh |
Material | Aluminum |
Application | Commercial Kitchen |
Description
Mesh Typr Grease Filter;Aluminum, 20" X 25" X 2";Withstands Commercial Kitchen Wear.;No Grease Drippings Onto Grill.;Recommended By Insurance Companies.;Sanitary - Easy To Clean & Maintain.;Efficient Air Flow.;Design Traps 98% Of Foreign Matter.;Protects Blower System & Motor.;Rust Proof-Aluminum.;Rugged Construction - Lightweight.;Approved By N.Y.C. Bureau Of Stds. & Appeal, ;Cal No. 10-60 Sm.;Meets Requirements Of Nfpa Standards No. 90A & B, But;Does Not Meet Nfpa96 Standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Sandwich Bags, 6 x 3/4 x 6 1/2", PK 1000 (E-7037)
- COFFEE MATE Coffee-Mate Sugar Free Hazelnut Powder Creamer 10.2 oz. Canister, PK6 (00050000327980)
- DEXTER RUSSELL Hamburger Turner 5 In X 3 In (19960)
- BLODGETT Fuse Holder30A, 600V For - Part# Bl16604 (BL16604)
- ALLPOINTS Burner, Ring - 12 (241217)
- ALLPOINTS Basket, Pasta6-1/2"Odx7"H , S/S (8015233)
- ALLPOINTS Adapter 3/8-27" X 1/4Cc (262935)
- ALLPOINTS Cap, End - Round Tubing (263835)
- ALLPOINTS Heater, Evaporator Drain Tube For TRUE, TRU801805 (34-1868)
- ALLPOINTS Hinge Pivot (264317)
- HOBART Rocker Switch 3/4 X 1-5/8 Spdt (358628-2)
- Allpoints Food Service Appliance Parts