Shop All Food Service Appliance Parts
Allpoints
Mesh Filter
Mfr # 261752
Zoro # G302234339
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mesh
- Material Aluminum
- Length 19.50 in
- Height 1.70 in
- Width 19.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 261752
- Zoro # G302234339
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 19.50 in |
Height | 1.70 in |
Width | 19.50 in |
Details
Item | Grease Filter |
Type | Mesh |
Material | Aluminum |
Application | Commercial Kitchen |
Description
Mesh Typr Grease Filter;Aluminum, 20" X 20" X 2";Withstands Commercial Kitchen Wear.;No Grease Drippings Onto Grill.;Recommended By Insurance Companies.;Sanitary - Easy To Clean & Maintain.;Efficient Air Flow.;Design Traps 98% Of Foreign Matter.;Protects Blower System & Motor.;Rust Proof-Aluminum.;Rugged Construction - Lightweight.;Approved By N.Y.C. Bureau Of Stds. & Appeal, ;Cal No. 10-60 Sm.;Meets Requirements Of Nfpa Standards No. 90A & B, But;Does Not Meet Nfpa96 Standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO MATIC Glass Rinser, Nsf (GR-1581)
- FRANKE FOODSERVICE COFFEE Grinder Burr Kit Ceramic 54L S (1556713)
- LODGE Grill Press Rect Logic (LGP3)
- FOLGERS Coffee, Filter, Decaf, PK4 (06122)
- ALLPOINTS Lamp - Coated, Halogen , 120V 100W, Soft White (8011018)
- ALLPOINTS Closer, Door - Hydraulic (263996)
- ALLPOINTS Wheel (4", 5/16"Id, Blk) (1201061)
- ALLPOINTS Silicone Drain Heater (341980)
- ALLPOINTS Pilot Tubing 3/16 X 36 (261589)
- ALLPOINTS Clamp, Hose - 11/16" To 1-1/2 (851267)
- ALLPOINTS Apron, Neoprene (851280)
- Allpoints Food Service Appliance Parts