Allpoints

Meat Thermometer 120-200'F


product price: $11.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Temp. Range (F) 120° to 200° F
  • Height 3.25 in
  • Length 8 in
  • Width 4.50 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.25 in
Length 8 in
Width 4.50 in

Details

Item Meat Thermometer
Temp. Range (F) 120° to 200° F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.