Shop All Drainage Mats
Allpoints
Mat, Grippy Fryer , 16"X50' Roll
Mfr # 2801838
Zoro # G202254178
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 20.50 in
- Width 9 in
- Single Material Construction Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801838
- Zoro # G202254178
- Country of Origin United States
- Category Drainage Mats
Dimensions
Length | 20.50 in |
Width | 9 in |
Details
Color | Gray |
Item | Grippy Fryer Mat |
Single Material Construction | Polypropylene |
Description
Color: Gray ;Material: Polypropylene ;Length: 50' | 15240 Mm ;Width: 16" | 406 Mm ;Includes: Cutter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- GLOVEPLUS Latex Disposable Gloves, 4 mil Palm, Latex, Powder-Free, S, Ivory (TLF42100)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- ALLPOINTS Mat, Floor , 3'X4', Mighty Mat Ii (2801925)
- ALLPOINTS Mat, Floor , 3'X5', Superflo, Red (2801474)
- ALLPOINTS Mat, Flr , Water Master, 3X10'Gry (2801526)
- ALLPOINTS Mat, Flr , San-Eze Ii, 39X58.5"Red (2801309)
- ALLPOINTS Mat, Floor , 3'X 5', Mighty Mat (2801519)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- NOTRAX Interlocking Drainage Mat, 4 Ft W x 6 Ft L, 1 In Thick (620S4872BY)
- Allpoints Drainage Mats