Shop All First Aid Kits
Allpoints
Mat, Floor , Ultra Mat, 3'X 5'Blk
Mfr # 2801618
Zoro # G203525963
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 8 in
- Color Black
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801618
- Zoro # G203525963
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 8 in |
Length | 37 in |
Details
Color | Black |
Item | Floor Mat |
Description
Color: Black ;Length: 5' | 1524 Mm ;Width: 3' | 914 Mm ;Height: 5/8" | 16 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1 gal., Red, PK24 (8703)
- BEACH MIST Beach Mist Hand & Body Lotion, 0.65 oz Tube, PK288 (623)
- CLINTON Alpha Series Treatment Table with Shelf, Black (3020-27-3BK)
- ALLPOINTS Pads, Eye (Pack Of 4) (2801547)
- ALLPOINTS Bandage, Triangular , Sling, 40" (2801627)
- ALLPOINTS Tweezers (2801548)
- ALLPOINTS Bandages-Blue Adhesive, 1"X3" (Bx/100) (8011114)
- ALLPOINTS Ice Pack (6" X 9") (2801550)
- ALLPOINTS Spray, Antiseptic (2 Oz) (2802391)
- ZORO SELECT FirstAidKit w/House, 241pcs, 14x4 1/8", WHT (54770-021)
- Allpoints First Aid Kits