Shop All Drainage Mats
Allpoints
Mat, Floor , 3'X4', Mighty Mat Ii
Mfr # 2801925
Zoro # G502254748
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Single Material Construction Antibacterially Treated Rubber
- Resistance Properties Slip Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801925
- Zoro # G502254748
- Country of Origin Korea, Republic of
- Category Drainage Mats
Dimensions
Width | 9 in |
Length | 37.50 in |
Details
Color | Black |
Item | Floor Mat |
Single Material Construction | Antibacterially Treated Rubber |
Resistance Properties | Slip Resistant |
Description
Color: Black ;Material: Rubber Antibacterially Treated, Patented Slip;Resistant Base & Grid ;Length: 4' | 1219 Mm ;Width: 3' | 914 Mm ;Thickness: 1/2" | 13 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 6 (D83883)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size L (2896 (L))
- HONEYWELL Cut Resistant Gloves, 3 Cut Level, Uncoated, Men's, 1 PR (KV18A-100-50)
- ALLPOINTS Mat, Flr , San-Eze Ii, 39X58.5"Red (2801309)
- ALLPOINTS Mat, Flr , Water Master, 3X10'Gry (2801526)
- ALLPOINTS Mat, Floor , 3'X 5', Mighty Mat (2801519)
- ALLPOINTS Mat, Floor , 3'X5', Superflo, Red (2801474)
- ALLPOINTS Mat, Grippy Fryer , 16"X50' Roll (2801838)
- WEARWELL Grit Drainage Mat 24 In W x 3 Ft L, 7/8 In (477)
- JCH INTERNATIONAL Mat, Floor , Grip Rock, 3' X 10' (GR 3X10)
- Allpoints Floor Mats