Shop All Drainage Mats
Allpoints
Mat, Floor , 3'X 5', Mighty Mat
Mfr # 2801519
Zoro # G202248627
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801519
- Zoro # G202248627
- Country of Origin Korea, Republic of
- Category Drainage Mats
Dimensions
Width | 6.75 in |
Length | 40.50 in |
Details
Item | Floor Mat |
Color | Black |
Description
Color: Black ;Length: 5' | 1524 Mm ;Width: 3' | 914 Mm ;Height: 1/4" | 6 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURE CLICK Full Face Piece (FF-801)
- ULTRATECH Spill Tray, 30 gal Spill Capacity, Polyethylene (1033)
- KLEIN TOOLS Mechanics Gloves, L, Black, Reinforced Padded, Fabric (40233)
- BRADY Precut Label Cartridge, White, Gloss (M4-47-422)
- ALLPOINTS Mat, Floor , 3'X4', Mighty Mat Ii (2801925)
- ALLPOINTS Mat, Flr , Water Master, 3X10'Gry (2801526)
- ALLPOINTS Mat, Flr , San-Eze Ii, 39X58.5"Red (2801309)
- ALLPOINTS Mat, Grippy Fryer , 16"X50' Roll (2801838)
- ALLPOINTS Mat, Floor , 3'X5', Superflo, Red (2801474)
- APACHE MILLS Drainage Mat, Black, 7/8 in Thick, 5 ft W (3927109203x5)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- Allpoints Drainage Mats