Shop All Food Service Appliance Parts
Allpoints
Male Disconnect (Pk 10) 22-18 Red, 1/4 Pk
Mfr # 851068
Zoro # G302338044
product price: $15.59
/pk 10, $1.56/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Male
- Features Tin Plated Copper Terminals; Vinyl Insulated; 22 to 18 AWG Wire; 1/4 in Tab
- Length 3.50 in
- Height 0.50 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851068
- Zoro # G302338044
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 0.50 in |
Width | 2 in |
Details
Item | Flat Quick Disconnect Push-On |
Type | Male |
Features | Tin Plated Copper Terminals; Vinyl Insulated; 22 to 18 AWG Wire; 1/4 in Tab |
Color | Red |
Description
Tin Plated Copper Trminals, Vinyl Insulated.;Male Flat Quick Disconnect Push-On, Fully Insulated.;Color Red;1/4" Tab;Wire Gauge 22-18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRETORS Cotton Candy Green Apple Mix, 3-1/4lb, PK6 (7409-GA)
- PRINGLES Potato Chips, Variety Pack, 0.74 oz Canister, PK18 (3800018251)
- DELFIELD Thermostat Kit - Danfoss (2194759KT-S)
- BUNN Leg40 Adj BlkFlg Ft37516 (26528.0000)
- ALLPOINTS Comb, Condenser Fin 6-Siz Es (1421708)
- ALLPOINTS Switch 7/8 X 1-1/2 Spdt Ctr-Off (421287)
- ALLPOINTS Tool Box (136513)
- ALLPOINTS Wire, Hi-Temp , 14Ga, 392F, 10', Wht (2531407)
- ALLPOINTS Dial Kit 2 D, Off-250-60 (221123)
- ALLPOINTS Ceramic Briquettes(60 Pc For Southbend, SOU1173193 (28-1036)
- PRINCE CASTLE Basket, Pie (7 Portion) (706)
- Allpoints Food Service Appliance Parts