Shop All Pre-rinse Faucets and Accessories
Allpoints
M-70 Spray Valve
Mfr # 561420
Zoro # G902312345
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Brass
- Features Heat Resistant Cover; Adjustable Spray
- Length (In.) 9.75 in
- Height 2.75 in
- Temp. Range 200° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 561420
- Zoro # G902312345
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 9.75 in |
Height | 2.75 in |
Details
Item | Spray Valve |
Material | Cast Brass |
Features | Heat Resistant Cover; Adjustable Spray |
Temp. Range | 200° F |
Description
- Cast Brass Body With Heat Resistant Cover;- 200F Max Temperature Rating;- 5 Lbs.;- Adjustable Spray;- Garden Hose Fitting;5-7 Gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND2)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 1-1/2" Pipe Size (BULK-PF-211)
- KOHLER Triton Bowe 8 Kitc Fct W/Spray-Lever (810T21-4AFA-CP)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, 316 SS (4353010260)
- ALLPOINTS Wall Bracket (265916)
- ALLPOINTS Pre-Rinse Hose Assembly - 44" (322156)
- ALLPOINTS M-70 Mini Spray Valve (561421)
- ALLPOINTS Spray Head - Variable (561563)
- ALLPOINTS Wall Mount Bracket (261882)
- ALLPOINTS Water Saver Spray Face (281178)
- DANCO Side Spray Head, 1/4 In, Chrome (9D00010334)
- Allpoints Pre-rinse Faucets and Accessories