Shop All Kitchen Cleaners
Allpoints
Lubricant, Silicone , 12 Oz Spry
Mfr # 1431074
Zoro # G303525474
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Spray Bottle
- Cleaner Container Size 11 oz
- Standards USDA Rated H1
- Size 2.75 in X 8 in X 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431074
- Zoro # G303525474
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 11 oz |
Size | 2.75 in X 8 in X 2.75 in |
Details
Item - All Purpose Cleaners | Silicone Lubricant |
Cleaner Container Type | Spray Bottle |
Standards | USDA Rated H1 |
Description
Capacity: 311 G | 11 Oz ;Type: Usda Rated H1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLASTICS Construction Film, 4 mil, Clear (H84254)
- BINKS Construction Film, White, 300 ft (29-866)
- SALAV Professional Series Garment Steamer (GS45-DJ SILVER)
- PFERD Track Broom, Bass Fiber - 10" Sweep (Steel Chisel) (89374)
- ALLPOINTS High Temp Grease (14 Oz) (851134)
- ALLPOINTS Carbon Cure - Gallon (1431172)
- ALLPOINTS Cleaner, Ice Machine , 1/2 Pint (1431001)
- ALLPOINTS Low Temp Solution (851097)
- ALLPOINTS Locker, Thread (10Ml) (1431109)
- ALLPOINTS Valve Grease (721618)
- THEOCHEM WONDER GRILL - 4/1 GL CASE, Over Cleaner, 4PK (101601-99991-7G)
- Allpoints Kitchen Cleaners